- R8 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- G Rivet Size
| Washer Included | Yes |
| Alternate Part No. or Item Code | 41892 |
| Hardware Type | Rivet |
| Material | Stainless Steel |
| Fastener Type | Rivet Hinged |
| Color Code | Black |
| Rivet Size | G |
| Fastener Series | R8 |
| Weight | 0.56 LB |
| EAN or UPC | 697598418920 |

