- R8 Fastener Series
- Rivet Hinged Fastener Type
- Steel Material
- G Rivet Size
| Material | Steel |
| Fastener Type | Rivet Hinged |
| Fastener Series | R8 |
| Alternate Part No. or Item Code | 41849 |
| Hardware Type | Rivet |
| Washer Included | No |
| Rivet Size | G |
| Color Code | Black |
| Weight | 1.68 LB |
| EAN or UPC | 697598418494 |

