- R9 Fastener Series
- Rivet Hinged Fastener Type
- Stainless Steel Material
- J Rivet Size
| Color Code | Brown |
| Rivet Size | J |
| Fastener Type | Rivet Hinged |
| Hardware Type | Rivet |
| Alternate Part No. or Item Code | 41861 |
| Fastener Series | R9 |
| Washer Included | No |
| Material | Stainless Steel |
| Weight | 2.2 LB |
| EAN or UPC | 697598418616 |

