- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- A Rivet Size
| Rivet Size | A |
| Color Code | Red |
| Hardware Type | Rivet |
| Washer Included | No |
| Fastener Series | BR10 |
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 40527 |
| Material | Steel |
| Weight | 21.9 LB |
| EAN or UPC | 697598408570 |

