- R5 1/2 Fastener Series
- Rivet Solid Plate Fastener Type
- Steel Material
- C/D Rivet Size
| Fastener Type | Rivet Solid Plate |
| Hardware Type | Rivet |
| Rivet Size | C/D |
| Color Code | Orange |
| Fastener Series | R5 1/2 |
| Washer Included | Yes |
| Material | Steel |
| Alternate Part No. or Item Code | 40895 |
| Weight | 3.8 LB |
| EAN or UPC | 697598408952 |

