- BR10 Fastener Series
- Rivet Solid Plate Fastener Type
- Stainless Steel Material
- F Rivet Size
| Washer Included | Yes |
| Color Code | Yellow |
| Rivet Size | F |
| Hardware Type | Rivet |
| Fastener Type | Rivet Solid Plate |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 40969 |
| Fastener Series | BR10 |
| Weight | 0.645 LB |
| EAN or UPC | 697598409690 |

