- Conveyor Impact Bed
- 42 in Belt Width
- 4 ft Bed Length
- 35 degrees Trough Angle
| Bed Type | Dual Relief Xtra™ |
| Impact Rating [Max] | 200 lb ft |
| Bed Length | 4 ft |
| Alternate Part No. or Item Code | 76835 |
| Belt Speed | 1000 ft/min |
| Belt Width | 42 in |
| Trough Angle [Nom] | 35 ° |
| Tonnage Rating | 5200 Ton/hr |
| Weight | 412.0 LB |
| EAN or UPC | 697598768353 |

