- Conveyor Impact Bed
- 60 in Belt Width
- 4 ft Bed Length
- 35 degrees Trough Angle
| Tonnage Rating | 7600 Ton/hr |
| Bed Length | 4 ft |
| Bed Type | Dual Relief Xtra™ |
| Trough Angle [Nom] | 35 ° |
| Belt Width | 60 in |
| Impact Rating [Max] | 200 lb ft |
| Alternate Part No. or Item Code | 76838 |
| Belt Speed | 1000 ft/min |
| Weight | 543.0 LB |
| EAN or UPC | 697598768384 |

