- Conveyor Impact Bed
- 48 in Belt Width
- 5 ft Bed Length
- 20 degrees Trough Angle
| Bed Length | 5 ft |
| Belt Width | 48 in |
| Impact Rating [Min] | 200 lb ft |
| Impact Rating [Max] | 750 lb ft |
| Alternate Part No. or Item Code | 76860 |
| Tonnage Rating | 13600 Ton/hr |
| Belt Speed | 1000 ft/min |
| Bed Type | Dual Relief Xtra™ |
| Trough Angle [Nom] | 20 ° |
| Weight | 837.0 LB |
| EAN or UPC | 697598768605 |

