- Hook Fastener Type
- Dura Stainless Steel Hinge Pin Material
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Dura Stainless Steel |
| Fastener Series | U2-U7 |
| Hinge Pin Diameter | 0.093 |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02744 |
| Weight | 0.008 LB |
| EAN or UPC | 697598027443 |

