- Belt Cleat Fastener Type
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Height | 1 1/4 in |
| Alternate Part No. or Item Code | 99577 |
| Fastener Type | Belt Cleat |
| Length | 48 in |
| Minimum Pulley Diameter | 3 in |
| Weight | 12.5 LB |
| EAN or UPC | 697598995773 |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Height | 1 1/4 in |
| Alternate Part No. or Item Code | 99577 |
| Fastener Type | Belt Cleat |
| Length | 48 in |
| Minimum Pulley Diameter | 3 in |
| Weight | 12.5 LB |
| EAN or UPC | 697598995773 |