- Belt Cleat Fastener Type
| Length | 48 in |
| Height | 3 in |
| Alternate Part No. or Item Code | 99580 |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 3 in |
| Weight | 22.075 LB |
| EAN or UPC | 697598995803 |
| Length | 48 in |
| Height | 3 in |
| Alternate Part No. or Item Code | 99580 |
| Hardware Type | Mechanical Cleat w/ Fasteners & Hex Nuts |
| Fastener Type | Belt Cleat |
| Minimum Pulley Diameter | 3 in |
| Weight | 22.075 LB |
| EAN or UPC | 697598995803 |