- Tensioner
- 12 in to 28 in Belt Thickness Range
| Type | Tensioner |
| Color | Purple |
| Belt Thickness Range | 12 in to 28 in |
| Alternate Part No. or Item Code | 76403 |
| Weight | 16.3 LB |
| EAN or UPC | 697598764034 |
| Type | Tensioner |
| Color | Purple |
| Belt Thickness Range | 12 in to 28 in |
| Alternate Part No. or Item Code | 76403 |
| Weight | 16.3 LB |
| EAN or UPC | 697598764034 |