- Conveyor Impact Bed
- 24 in Belt Width
- 4 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Bed Type | Slider/Impact |
| Impact Rating [Max] | 200 lb ft |
| Alternate Part No. or Item Code | 78887 |
| Bed Length | 4 ft |
| Belt Width | 24 in |
| Tonnage Rating | 3500 Ton/hr |
| Weight | 360.0 LB |
| EAN or UPC | 697598788870 |

