- Conveyor Impact Bed
- 42 in Belt Width
- 5 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Belt Width | 42 in |
| Bed Type | Slider/Impact |
| Alternate Part No. or Item Code | 78898 |
| Tonnage Rating | 5200 Ton/hr |
| Impact Rating [Max] | 200 lb ft |
| Bed Length | 5 ft |
| Weight | 660.0 LB |
| EAN or UPC | 697598788986 |

