- Conveyor Impact Bed
- 42 in Belt Width
- 5 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Bed Length | 5 ft |
| Alternate Part No. or Item Code | 78914 |
| Tonnage Rating | 12200 Ton/hr |
| Belt Width | 42 in |
| Bed Type | Slider/Impact |
| Impact Rating [Min] | 200 lb ft |
| Impact Rating [Max] | 750 lb ft |
| Weight | 697.0 LB |
| EAN or UPC | 697598789143 |

