- Conveyor Impact Bed
- 48 in Belt Width
- 4 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Alternate Part No. or Item Code | 78891 |
| Impact Rating [Max] | 200 lb ft |
| Tonnage Rating | 5800 Ton/hr |
| Bed Type | Slider/Impact |
| Bed Length | 4 ft |
| Belt Width | 48 in |
| Weight | 644.0 LB |
| EAN or UPC | 697598788917 |

