- Conveyor Impact Bed
- 54 in Belt Width
- 4 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Bed Type | Slider/Impact |
| Impact Rating [Max] | 750 lb ft |
| Impact Rating [Min] | 200 lb ft |
| Belt Width | 54 in |
| Tonnage Rating | 16300 Ton/hr |
| Bed Length | 4 ft |
| Alternate Part No. or Item Code | 78908 |
| Weight | 760.0 LB |
| EAN or UPC | 697598789082 |

