- Conveyor Impact Bed
- 60 in Belt Width
- 5 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Impact Rating [Min] | 200 lb ft |
| Impact Rating [Max] | 750 lb ft |
| Alternate Part No. or Item Code | 78917 |
| Belt Width | 60 in |
| Bed Type | Slider/Impact |
| Tonnage Rating | 17600 Ton/hr |
| Bed Length | 5 ft |
| Weight | 1000.0 LB |
| EAN or UPC | 697598789174 |

