- 93 Blade Durometer
- 12 in Belt Width
- 4 1/2 in Blade Height
- 10 in Blade Width
| Belt Width | 12 in |
| Blade Height | 4 1/2 in |
| Blade Durometer | 93 |
| Material | Mild Steel Powdercoat |
| Vertical Clearance Required | 6 |
| Impact Resistant | No |
| Tensioner Spring Setting | 2 |
| Temperature Range [Min] | 275 °F |
| Conveyor Span [Max] | 37 in |
| Blade Material | High-Temp Polyurethane |
| Cleaner Type | Limited Space Precleaner |
| Temperature Range [Max] | 325 °F |
| Belt Speed | 500 ft/min |
| CEMA Class | Class 2 |
| Minimum Pulley Diameter | 6 in |
| Resistance (Chemical) | No |
| Alternate Part No. or Item Code | 77746 |
| Tensioner | LST Spring Tensioner |
| Pole Diameter | 1 |
| Pole Length | 42 |
| Horizontal Clearance Required | 3 in |
| Blade Configuration | Single |
| Blade Width | 10 in |
| Belt Width Minus | 2 |
| Usable Blade Wear Length | 2 |
| Weight | 29.5 LB |
| EAN or UPC | 697598777461 |

