- 83 Blade Durometer
- 54 in Belt Width
- 4 1/2 in Blade Height
- 52 in Blade Width
| Blade Configuration | Single |
| Vertical Clearance Required | 6 |
| Tensioner | LST Spring Tensioner |
| Blade Durometer | 83 |
| Blade Material | High-Temp Polyurethane |
| CEMA Class | Class 2 |
| Pole Length | 88 |
| Belt Width Minus | 2 |
| Alternate Part No. or Item Code | 77134 |
| Usable Blade Wear Length | 2 |
| Cleaner Type | Limited Space Precleaner |
| Tensioner Spring Setting | 2 |
| Temperature Range [Max] | 180 °F |
| Minimum Pulley Diameter | 6 in |
| Belt Width | 54 in |
| Impact Resistant | No |
| Blade Width | 52 in |
| Horizontal Clearance Required | 3 in |
| Conveyor Span [Max] | 83 in |
| Resistance (Chemical) | No |
| Belt Speed | 500 ft/min |
| Blade Height | 4 1/2 in |
| Pole Diameter | 1 |
| Temperature Range [Min] | -30 °F |
| Material | Mild Steel Powdercoat |
| Weight | 53.0 LB |
| EAN or UPC | 697598771346 |

