- Pole
- 12 in Belt Width
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 78812 |
| Color | White |
| Belt Width | 12 in |
| Type | Pole |
| Weight | 17.53 LB |
| EAN or UPC | 697598788122 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 78812 |
| Color | White |
| Belt Width | 12 in |
| Type | Pole |
| Weight | 17.53 LB |
| EAN or UPC | 697598788122 |