- Pole
- 24 in Belt Width
| Type | Pole |
| Material | Stainless Steel |
| Color | White |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 78814 |
| Weight | 23.905 LB |
| EAN or UPC | 697598788146 |
| Type | Pole |
| Material | Stainless Steel |
| Color | White |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 78814 |
| Weight | 23.905 LB |
| EAN or UPC | 697598788146 |