- Pole
- 30 in Belt Width
| Color | White |
| Type | Pole |
| Alternate Part No. or Item Code | 78815 |
| Belt Width | 30 in |
| Material | Stainless Steel |
| Weight | 27.57 LB |
| EAN or UPC | 697598788153 |
| Color | White |
| Type | Pole |
| Alternate Part No. or Item Code | 78815 |
| Belt Width | 30 in |
| Material | Stainless Steel |
| Weight | 27.57 LB |
| EAN or UPC | 697598788153 |