- Pole
- 36 in Belt Width
| Type | Pole |
| Alternate Part No. or Item Code | 78816 |
| Color | White |
| Material | Stainless Steel |
| Belt Width | 36 in |
| Weight | 30.015 LB |
| EAN or UPC | 697598788160 |
| Type | Pole |
| Alternate Part No. or Item Code | 78816 |
| Color | White |
| Material | Stainless Steel |
| Belt Width | 36 in |
| Weight | 30.015 LB |
| EAN or UPC | 697598788160 |