- Pole
- 42 in Belt Width
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 78817 |
| Color | White |
| Type | Pole |
| Belt Width | 42 in |
| Weight | 33.23 LB |
| EAN or UPC | 697598788177 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 78817 |
| Color | White |
| Type | Pole |
| Belt Width | 42 in |
| Weight | 33.23 LB |
| EAN or UPC | 697598788177 |