- Pole
- 48 in Belt Width
| Belt Width | 48 in |
| Material | Stainless Steel |
| Type | Pole |
| Color | White |
| Alternate Part No. or Item Code | 78818 |
| Weight | 36.52 LB |
| EAN or UPC | 697598788184 |
| Belt Width | 48 in |
| Material | Stainless Steel |
| Type | Pole |
| Color | White |
| Alternate Part No. or Item Code | 78818 |
| Weight | 36.52 LB |
| EAN or UPC | 697598788184 |