- Pole
- 54 in Belt Width
| Material | Stainless Steel |
| Type | Pole |
| Color | White |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 78819 |
| Weight | 40.62 LB |
| EAN or UPC | 697598788191 |
| Material | Stainless Steel |
| Type | Pole |
| Color | White |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 78819 |
| Weight | 40.62 LB |
| EAN or UPC | 697598788191 |