- Pole
- 54 in Belt Width
| Belt Width | 54 in |
| Type | Pole |
| Alternate Part No. or Item Code | 75626 |
| Weight | 41.0 LB |
| EAN or UPC | 697598756268 |
| Belt Width | 54 in |
| Type | Pole |
| Alternate Part No. or Item Code | 75626 |
| Weight | 41.0 LB |
| EAN or UPC | 697598756268 |