- Pole
- 60 in Belt Width
| Alternate Part No. or Item Code | 78820 |
| Belt Width | 60 in |
| Material | Stainless Steel |
| Type | Pole |
| Color | White |
| Weight | 48.0 LB |
| EAN or UPC | 697598788207 |
| Alternate Part No. or Item Code | 78820 |
| Belt Width | 60 in |
| Material | Stainless Steel |
| Type | Pole |
| Color | White |
| Weight | 48.0 LB |
| EAN or UPC | 697598788207 |