- Pole
- 72 in Belt Width
| Type | Pole |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 78821 |
| Color | White |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 697598788214 |
| Type | Pole |
| Belt Width | 72 in |
| Alternate Part No. or Item Code | 78821 |
| Color | White |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 697598788214 |