- 24 in Belt Width
| Temperature Range [Min] | -30 °F |
| Pole Diameter | 2 |
| Conveyor Span [Max] | 53 in |
| Material | Mild Steel Powdercoat |
| Cleaner Type | Secondary Cleaner |
| Impact Resistant | Yes |
| Usable Blade Wear Length | 0.375 |
| Temperature Range [Max] | 200 °F |
| Blade Configuration | Segmented |
| Tensioner | Push-Up/Pull-Up Tensioner |
| Pole Length | 58 |
| Vertical Clearance Required | 8 |
| No. of Blades | 4 |
| Resistance (Chemical) | No |
| Alternate Part No. or Item Code | 75644 |
| Belt Speed | 700 ft/min |
| Belt Width | 24 in |
| Blade Material | Tungsten Carbide C-Tips |
| Horizontal Clearance Required | 4 in |
| CEMA Class | Class 3 |
| Weight | 80.0 LB |
| EAN or UPC | 697598756442 |

