- Conveyor Impact Bed
- 24 in Belt Width
- 5 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Alternate Part No. or Item Code | 78863 |
| Roll Type | Standard |
| Bed Length | 5 ft |
| Belt Width | 24 in |
| Bed Type | Slider/Impact |
| Weight | 261.1 LB |
| EAN or UPC | 697598788634 |
| Alternate Part No. or Item Code | 78863 |
| Roll Type | Standard |
| Bed Length | 5 ft |
| Belt Width | 24 in |
| Bed Type | Slider/Impact |
| Weight | 261.1 LB |
| EAN or UPC | 697598788634 |