- Conveyor Impact Bed
- 30 in Belt Width
- 4 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Belt Width | 30 in |
| Bed Length | 4 ft |
| Bed Type | Slider/Impact |
| Roll Type | Standard |
| Alternate Part No. or Item Code | 78856 |
| Weight | 274.0 LB |
| EAN or UPC | 697598788566 |
| Belt Width | 30 in |
| Bed Length | 4 ft |
| Bed Type | Slider/Impact |
| Roll Type | Standard |
| Alternate Part No. or Item Code | 78856 |
| Weight | 274.0 LB |
| EAN or UPC | 697598788566 |