- Conveyor Impact Bed
- 30 in Belt Width
- 5 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Bed Length | 5 ft |
| Bed Type | Slider/Impact |
| Roll Type | Standard |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 78864 |
| Weight | 345.0 LB |
| EAN or UPC | 697598788641 |
| Bed Length | 5 ft |
| Bed Type | Slider/Impact |
| Roll Type | Standard |
| Belt Width | 30 in |
| Alternate Part No. or Item Code | 78864 |
| Weight | 345.0 LB |
| EAN or UPC | 697598788641 |