- Conveyor Impact Bed
- 36 in Belt Width
- 4 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Bed Length | 4 ft |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 78857 |
| Roll Type | Standard |
| Bed Type | Slider/Impact |
| Weight | 342.0 LB |
| EAN or UPC | 697598788573 |
| Bed Length | 4 ft |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 78857 |
| Roll Type | Standard |
| Bed Type | Slider/Impact |
| Weight | 342.0 LB |
| EAN or UPC | 697598788573 |