- Conveyor Impact Bed
- 54 in Belt Width
- 4 ft Bed Length
- 20, 35, 45 degrees Trough Angle
| Bed Type | Slider/Impact |
| Belt Width | 54 in |
| Bed Length | 4 ft |
| Roll Type | Standard |
| Alternate Part No. or Item Code | 78860 |
| Weight | 528.0 LB |
| EAN or UPC | 697598788603 |
| Bed Type | Slider/Impact |
| Belt Width | 54 in |
| Bed Length | 4 ft |
| Roll Type | Standard |
| Alternate Part No. or Item Code | 78860 |
| Weight | 528.0 LB |
| EAN or UPC | 697598788603 |