- 48 in Belt Width
- 11/32 in to 15/32 in Belt Thickness Range
- 800 lb/in Maximum Belt Tension
- Steel Material
| Material | Steel |
| Belt Width | 48 in |
| Fastener Type | Staple Hinged |
| Fastener Series | 12 |
| Hinge Pin Included | No |
| Hardware Type | Fastener |
| Alternate Part No. or Item Code | 44062 |
| Minimum Pulley Diameter | 12 in |
| Belt Thickness Range | 11/32 in to 15/32 in |
| Weight | 8.621 LB |
| EAN or UPC | 697598440624 |

