- UHMW Metal Detectable Plastic Material
- 63D Blade Durometer
| Blade Durometer | 63D |
| Pole/Mounting Material | Stainless Steel |
| Conveyor Span [Max] | 64 in |
| Color | Blue |
| Material | UHMW Metal Detectable Plastic |
| Blade Height | 3 in |
| Alternate Part No. or Item Code | 56565 |
| Temperature Range [Max] | 140 °F |
| Pulley Dia. Range [Min] | 2 in |
| Impact Resistance | No |
| Pole Length | 66 |
| Temperature Range [Min] | -20 °F |
| Blade Width | 54 in |
| Pulley Dia. Range [Max] | 10 in |
| Weight | 2.25 LB |
| EAN or UPC | 697598565655 |

