- Metal Detectable Urethane Tip w/ PVC Base Material
- 85A Blade Durometer
| Temperature Range [Min] | 32 °F |
| Blade Durometer | 85A |
| Pole Length | 24 |
| Pulley Dia. Range [Max] | 10 in |
| Material | Metal Detectable Urethane Tip w/ PVC Base |
| Impact Resistance | No |
| Alternate Part No. or Item Code | 56549 |
| Blade Height | 3 in |
| Temperature Range [Max] | 140 °F |
| Pole/Mounting Material | Stainless Steel |
| Blade Width | 12 in |
| Pulley Dia. Range [Min] | 2 in |
| Conveyor Span [Max] | 22 in |
| Color | Blue |
| Weight | 0.56 LB |
| EAN or UPC | 697598565495 |

