- 24 in Belt Width
| Alternate Part No. or Item Code | 39624 |
| Fastener Type | Bolt Hinged |
| Belt Width | 24 in |
| Fastener Series | 375X |
| Hardware Type | Gauge Pin |
| Weight | 3.42 LB |
| EAN or UPC | 697598396242 |
| Alternate Part No. or Item Code | 39624 |
| Fastener Type | Bolt Hinged |
| Belt Width | 24 in |
| Fastener Series | 375X |
| Hardware Type | Gauge Pin |
| Weight | 3.42 LB |
| EAN or UPC | 697598396242 |