- 24 in Belt Width
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 39605 |
| Hardware Type | Gauge Pin |
| Weight | 2.05 LB |
| EAN or UPC | 697598396051 |
| Fastener Series | 375X |
| Fastener Type | Bolt Hinged |
| Belt Width | 24 in |
| Alternate Part No. or Item Code | 39605 |
| Hardware Type | Gauge Pin |
| Weight | 2.05 LB |
| EAN or UPC | 697598396051 |