- 60 in Belt Width
| Alternate Part No. or Item Code | 39617 |
| Hardware Type | Gauge Pin |
| Belt Width | 60 in |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Weight | 5.04 LB |
| EAN or UPC | 697598396174 |
| Alternate Part No. or Item Code | 39617 |
| Hardware Type | Gauge Pin |
| Belt Width | 60 in |
| Fastener Type | Bolt Hinged |
| Fastener Series | 375X |
| Weight | 5.04 LB |
| EAN or UPC | 697598396174 |