- Flex-Lifter™ for Belts
- Large
- 48" to 72" belt width
features
- The Flex-Lifter™ Belt Lifter puts an end to pry bars and manual lifting, making a difficult and hazardous job easier and safer
- Highest safe lift rating available
- For belts tensioned up to the stated ratings with widths from 36" to 96"
- Provides plenty of vertical room – from 14" to 16"
- Adjustable wings make lifting troughed or flat topside belts easy
- Portable enough to be carried to job site and placed on the conveyor structure
- Extension legs can be used in two positions for higher or lower placement
- Works with standard CEMA and common underground conveyor structure and idler types
| Belt Width [Min] | 48 in |
| Size Designation | Large |
| Belt Width [Max] | 72 in |
| Weight | 128.0 LB |
| EAN or UPC | 697598764706 |

