- Materials Handling
- Conveyor Belting
- Belt Fasteners
- Tools / Templates
| Fastener Type | Bolt Hinged |
| Hardware Type | Belt Tape |
| Tape Width | 7/16 in |
| Fastener Series | 375X/550 |
| Alternate Part No. or Item Code | 30888 |
| Weight | 0.657 LB |
| EAN or UPC | 697598308887 |
| Fastener Type | Bolt Hinged |
| Hardware Type | Belt Tape |
| Tape Width | 7/16 in |
| Fastener Series | 375X/550 |
| Alternate Part No. or Item Code | 30888 |
| Weight | 0.657 LB |
| EAN or UPC | 697598308887 |