- Belt Skiver w/ Metal Fence
- Belt Thickness 1/4" to 1 1/4"
- Skive Depth 1/16" to 3/8"
- Width 2 1/2"
features
- A skived belt helps extend splice life, ensure compatibility with belt cleaners with a lower profile and creates a stronger splice
- For a safe, easy way to remove belt top covers, choose the portable, lightweight FSK Belt Skiver
- Portable and lightweight
- Manual operation that precisely removes top covers in a single pass
- Available in two sizes to skive belts between 1/4" and 1.25" thick and 7/8" and 1.75" thick
- Adjusts easily for cutting depths from 1/16" to 3/8" – extra deep skives can be achieved with multiple passes
- Front drive rollers aggressively grip belt at the start of the skive to prevent slippage
- May be used on new, worn or damaged belt surfaces
- Fence adjusts to appropriate fastener size
- Available with choice of fence material – plastic or metal – for different applications
| Thickness [Max] | 0.375 in |
| Belt Width [Min] | 0.25 in |
| Belt Width [Max] | 1.25 in |
| Use With | Metal Fence |
| Thickness [Min] | 0.0625 in |
| Weight | 19.72 LB |
| EAN or UPC | 697598320681 |

