- 36
- UCM36 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 36 in Belt Width
| Fastener Type | Hook |
| Tool Type | Face Strip Manual Roller Lacer |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 04021 |
| Fastener Series | UCM36, 36 |
| Weight | 3.5 LB |
| EAN or UPC | 697598040213 |

