- 36
- UCM36 Fastener Series
- Face Strip Manual Roller Lacer Tool Type
- Hook Fastener Type
- 60 in Belt Width
| Tool Type | Face Strip Manual Roller Lacer |
| Fastener Type | Hook |
| Belt Width | 60 in |
| Fastener Series | UCM36, 36 |
| Alternate Part No. or Item Code | 04023 |
| Weight | 5.0 LB |
| EAN or UPC | 697598040237 |

