- 0.078 in to 0.098 in Belt Thickness Range
- Hook Fastener Type
- 24 in Length
- 316 Stainless Steel Material
| Hinge Pin Material | Corrugated Stainless Steel |
| Minimum Pulley Diameter | 1.6 in |
| Belt Thickness Range | 0.078 in to 0.098 in |
| Material | Stainless Steel |
| Fastener Type | Hook |
| Hardware Type | Fastener |
| Hinge Pin Included | Yes |
| Alternate Part No. or Item Code | 05498 |
| Length | 24 in |
| Weight | 1.15 LB |
| EAN or UPC | 697598054982 |

