- 0.078 in to 0.098 in Belt Thickness Range
- Hook Fastener Type
- 36 in Length
- 316 Stainless Steel Material
| Hinge Pin Included | Yes |
| Hardware Type | Fastener |
| Fastener Type | Hook |
| Length | 36 in |
| Hinge Pin Material | Corrugated Stainless Steel |
| Material | Stainless Steel |
| Minimum Pulley Diameter | 1.6 in |
| Alternate Part No. or Item Code | 05499 |
| Belt Thickness Range | 0.078 in to 0.098 in |
| Weight | 1.74 LB |
| EAN or UPC | 697598054999 |

